Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 25 PK
Mfr # 42674
Zoro # G703549032
product price: $16.35
/pk 25, $0.65/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 7/16 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42674
- Zoro # G703549032
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.188 in |
Dimensional Standards | TCMA |
Slot Width | 3/16 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.094 in |
Standards | TCMA |
System of Measurement | Inch |
Color | Silver |
Application | General Purpose, Load Distributing, Spacers |
Thickness Tolerance | +/-1/64 in |
Type | Flat Washer |
Rockwell Hardness | B97 |
Temp. (F) | up to 750 Degrees F |
Maximum Temperature | 750 Degrees F |
Material Grade/Class | 18-8 |
For Use With | Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07230.007.0025)
- CAMO Deck Screw, #8 x 2 in, Steel, Torx Drive (0341130)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07410.075.0225)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0250)
- TE-CO Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 25 PK (42672)
- TE-CO Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (42673)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42601)
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (42603)
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (42626)
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (42608)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0007292)
- Te-Co General Washers