Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK
Mfr # 42608
Zoro # G503548921
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.14 in
- Maximum Thickness 0.172 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42608
- Zoro # G503548921
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.906 in |
Slot Width | 29/32 in |
Dimensional Standards | TCMAI standards |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.14 in |
Maximum Thickness | 0.172 in |
Standards | TCMA |
System of Measurement | Inch |
Temp. (F) | up to 400 Degrees F |
Application | General Purpose, Load Distributing, Spacers |
Type | Flat Washer |
Rockwell Hardness | HR 15-N/90 |
Thickness Tolerance | +/-1/64 in |
Color | Black |
Maximum Temperature | 400 Degrees F |
Material Grade/Class | Not Graded |
For Use With | Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMAI standards, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.172 in, System of Measurement Inch, Minimum Thickness 0.14 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- MIDWEST FASTENER #4-40 x 3/16 in Slotted Round Machine Screw, Plain Brass, 60 PK (62171)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- ZORO SELECT Weld Stud, 1/4"-20, 0.75 in, Top Projection, Steel, Black OxideFinish, 100 PK (1LAP3)
- TE-CO Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (42607)
- TE-CO Heavy Duty Flat Washer, M6 (63619)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- TE-CO Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 10 PK (42611)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (42666)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Nylon Plain Finish, 5 PK (17W20062)
- Te-Co General Washers