Shop All Flat Washers
This Product is Discontinued
Download CAD Files
Te-Co
Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish (Discontinued)
Mfr # 42604
Zoro # G3155223
CAD Available
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 7/16"
- Outside Diameter 1 in
- Minimum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42604
- Zoro # G3155223
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 in |
Inside Diameter | 0.469 in |
Dimensional Standards | TCMAI Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
System of Measurement | Inch |
Washer Material Grade | Case Hardened |
Color | Black |
Temp. (F) | 400 Degrees |
Thickness Tolerance | +/-0.010 in |
Application | Clamping |
Rockwell Hardness | 85 to 90 on 15N Scale |
Type | Flat Washer |
Minimum Temperature | 400 Degrees F |
Maximum Temperature | 400 Degrees F |
Material Grade/Class | Not Graded |
For Use With | Nuts, Studs and Clamps |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMAI Standard, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Black, Maximum Temperature 400 Degrees F, Minimum Temperature 400 Degrees F, Pack Size Small Pack, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.