Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK
Mfr # 42624
Zoro # G803548874
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.172 in
- Maximum Thickness 0.204 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 42624
- Zoro # G803548874
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.656 in |
Dimensional Standards | TCMA |
Slot Width | 21/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.172 in |
Maximum Thickness | 0.204 in |
Standards | TCMA |
System of Measurement | Inch |
Color | Black |
Rockwell Hardness | HR 15-N/90 |
Temp. (F) | up to 400 Degrees F |
Application | General Purpose, Load Distributing, Spacers |
Type | Flat Washer |
Thickness Tolerance | +/-1/64 in |
Maximum Temperature | 400 Degrees F |
Material Grade/Class | Not Graded |
For Use With | Studs |
Bolt Compatibility | Grade 2 |
Description
Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.204 in, System of Measurement Inch, Minimum Thickness 0.172 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11590.160.0001)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 200 PK (4356BHT8)
- ZORO SELECT Dowel Pin, 1 In Dia (Z1248)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.120.1000)
- TE-CO Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK (42609)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42619)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42606)
- TE-CO Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 25 PK (63606)
- TE-CO Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 25 PK (42672)
- TE-CO Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (42673)
- Te-Co General Washers