Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK
Mfr # 42666
Zoro # G103548864
product price: $87.59
/pk 25, $3.50/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42666
- Zoro # G103548864
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.656 in |
Slot Width | 21/32 in |
Dimensional Standards | TCMA |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.109 in |
Maximum Thickness | 0.141 in |
Standards | TCMA |
System of Measurement | Inch |
Application | General Purpose, Load Distributing, Spacers |
Color | Silver |
Thickness Tolerance | +/-1/64 in |
Type | Flat Washer |
Temp. (F) | up to 750 Degrees F |
Rockwell Hardness | B97 |
Material Grade/Class | 18-8 |
Maximum Temperature | 750 Degrees F |
For Use With | Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.043.0275)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, 18-8 Stainless Steel, Polished (SEN012)
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 25 PK (426631)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (4266501)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- TE-CO Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 10 PK (42671)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42619)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 275 PK (B38100.062.0001)
- Te-Co General Washers