Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK
Mfr # 42620
Zoro # G503549089
product price: $12.75
/pk 25, $0.51/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 3/4 in
- Minimum Thickness 0.172 in
- Maximum Thickness 0.204 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42620
- Zoro # G503549089
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.344 in |
Slot Width | 11/32 in |
Dimensional Standards | TCMA |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.172 in |
Maximum Thickness | 0.204 in |
Standards | TCMA |
System of Measurement | Inch |
Rockwell Hardness | HR 15-N/90 |
Temp. (F) | up to 400 Degrees F |
Color | Black |
Application | General Purpose, Load Distributing, Spacers |
Thickness Tolerance | +/-1/64 in |
Material Grade/Class | Not Graded |
Maximum Temperature | 400 Degrees F |
For Use With | Studs |
Bolt Compatibility | Grade 2 |
Description
Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.204 in, System of Measurement Inch, Minimum Thickness 0.172 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Ubolt-7/16 X 3.06 Galv, #86338 (86338)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0200)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK (5MA33)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12912.100.0100)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42622)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42624)
- TE-CO Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK (42609)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- TE-CO Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 10 PK (42610)
- TE-CO Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK (42627)
- ZORO SELECT Flat Washer, Fits Bolt Size .188" , Steel Cadmium Finish, 10000 PK (MS27183-7)
- Te-Co Flat Washers