Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 25 PK
Mfr # 42672
Zoro # G503548990
product price: $13.85
/pk 25, $0.55/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 5/16 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42672
- Zoro # G503548990
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 5/16 in |
Inside Diameter | 0.125 in |
Dimensional Standards | TCMA |
Slot Width | 1/8 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.094 in |
Standards | TCMA |
System of Measurement | Inch |
Temp. (F) | up to 750 Degrees F |
Color | Silver |
Thickness Tolerance | +/-1/64 in |
Application | General Purpose, Load Distributing, Spacers |
Rockwell Hardness | B97 |
Type | Flat Washer |
Maximum Temperature | 750 Degrees F |
Material Grade/Class | 18-8 |
For Use With | Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 50 PK (SCIA0370500USA-050BX)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK (M36050.105.0001)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.050.0350)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 4 in Usbl L, 4 11/16 in L (U39681.025.0400)
- TE-CO Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 25 PK (42674)
- TE-CO Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (42673)
- TE-CO Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 25 PK (42613)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (42666)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 25 PK (42662)
- TE-CO Flat Washer, Fits Bolt Size #1 , Stainless Steel Plain Finish, 10 PK (42669)
- TITAN FASTENERS 3/8in Flat Washer - SAE - 13/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT06)
- Te-Co General Washers