Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK
Mfr # 42625
Zoro # G703548882
original price:
$12.89
5% off
new price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 5/8 in
- Minimum Thickness 0.234 in
- Maximum Thickness 0.266 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42625
- Zoro # G703548882
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 5/8 in |
Inside Diameter | 0.781 in |
Dimensional Standards | TCMA |
Slot Width | 25/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.234 in |
Maximum Thickness | 0.266 in |
Standards | TCMA |
System of Measurement | Inch |
Color | Black |
Application | General Purpose, Load Distributing, Spacers |
Temp. (F) | up to 400 Degrees F |
Thickness Tolerance | +/-1/64 in |
Rockwell Hardness | HR 15-N/90 |
Maximum Temperature | 400 Degrees F |
Material Grade/Class | Not Graded |
For Use With | Studs |
Bolt Compatibility | Grade 2 |
Description
Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.266 in, System of Measurement Inch, Minimum Thickness 0.234 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9056104)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 80MM A2-70 Stainless Steel 5PK (9131492)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0175)
- HHIP Helical Insert Repair Kit, Helical Inserts, 3/8"-16 (1011-0087)
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (42626)
- TE-CO Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK (42627)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 25 PK (42661)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42619)
- TE-CO Flat Washer, Fits Bolt Size #1 , Stainless Steel Plain Finish, 10 PK (42669)
- TE-CO Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK (42660)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.059 , Titanium (0049006)
- Te-Co General Washers