Shop All Flat Washers
This Product is Discontinued
Download CAD Files
Te-Co
Flat Washer, Fits Bolt Size 1/2 in , Steel Black Oxide Finish (Discontinued)
Mfr # 42605
Zoro # G2492944
CAD Available
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1/2 in
- Outside Diameter 1 1/8 in
- Minimum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42605
- Zoro # G2492944
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.531 in |
Dimensional Standards | TCMAI Standard |
Inside Dia. | 17/32" |
Washer Outside Dia. | 1 1/8 in |
Fits Bolt Sizes | 1/2 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMAI Standard, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Black, Maximum Temperature 400 Degrees F, Minimum Temperature 400 Degrees F, Pack Size Small Pack, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.