Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK
Mfr # 42660
Zoro # G203548924
product price: $21.45
/pk 25, $0.86/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size #10
- Outside Diameter 1/2 in
- Minimum Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 42660
- Zoro # G203548924
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 0.203 in |
Slot Width | 13/64 in |
Dimensional Standards | TCMA |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.078 in |
Maximum Thickness | 0.11 in |
Standards | TCMA |
System of Measurement | Inch |
Color | Silver |
Rockwell Hardness | B97 |
Thickness Tolerance | +/-1/64 in |
Temp. (F) | up to 750 Degrees F |
Application | General Purpose, Load Distributing, Spacers |
Type | Flat Washer |
Material Grade/Class | 18-8 |
Maximum Temperature | 750 Degrees F |
For Use With | Studs |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 1/2 in, Maximum Thickness 0.11 in, System of Measurement Inch, Minimum Thickness 0.078 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/8" L, PK100 (U39350.012.0125)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 12 PK (60406)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U51450.087.0001)
- ZORO SELECT High Crown Cap Nut, 7/16"-20, Steel, Plain, 7/8 in H, 5 PK (CPB113)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (42666)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- TE-CO Flat Washer, Fits Bolt Size #1 , Stainless Steel Plain Finish, 10 PK (42669)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42606)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42605)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42619)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0002)
- Te-Co General Washers