Shop All Flange Nuts
Te-Co
Flange Nut, 7/16"-20, Steel, 12L14, Black Oxide
Mfr # 41704
Zoro # G1708922
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-20
- Material Steel
- Material Grade/Class 12L14
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 41704
- Zoro # G1708922
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 7/16"-20 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | 12L14 |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNF |
Description
Flange Nut,UNF,7/16 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 50 mm L, 4 PK (932951)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x4 L (WWG-CLP-273)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 710 PK (4NEY9)
- DOUBLE HH MFG 3/4X6-1/2 Hitch Pin (00133)
- TE-CO Flange Nut, 1-1/4"-7, Steel, 12L14, Black Oxide (41611)
- TE-CO Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41606)
- TE-CO Flange Nut, M24-3.00, Steel, Not Graded, Black Oxide, 36 mm Hex Wd, 32 mm Hex Ht (61607)
- TE-CO Flange Nut, M8-1.25, Steel, Not Graded, Black Oxide, 13 mm Hex Wd, 10 mm Hex Ht (61602)
- TE-CO Flange Nut, 5/16"-18, 18-8 Stainless Steel, Grade 18-8, Plain, 9/16 in Hex Wd, 1/4 in Hex Ht (47602)
- TE-CO Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht (41609)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- Te-Co Flange Nuts