Shop All Flange Nuts
Te-Co
Flange Nut, 5/8"-11, 18-8 Stainless Steel, 18-8, Plain, 1-1/16 in Hex Wd, 5/8 in Hex Ht
Mfr # 47606
Zoro # G2719516
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Material Grade/Class 18-8
- Finish Plain
- Hex Height 5/8 in
- Hex Width 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 47606
- Zoro # G2719516
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 5/8 in |
Hex Width | 1-1/16 in |
Flange Diameter | 1-3/8 in |
Nut Height | 13/16 in |
Width Across Flats | 1 1/16 in |
Dia./Thread Size | 5/8"-11 |
Overall Height | 13/16 in |
Description
Flange Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 5/8 in, Flange Diameter 1 3/8 in, System of Measurement Inch, Flange Thickness 0.188 in, Hex Type Flange Nut, Overall Height 13/16 in, Pack Size Small Pack, Rockwell Hardness 27 Rockwell, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw, Grade 5 5/16in-24 X 4in Grade 5 Zinc Plated Steel 25PK (9103262)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32463)
- MIDWEST FASTENER 5/8"-11 x 3" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 15PK (53638)
- MIDWEST FASTENER .048" x 1-1/4" Zinc Plated Steel Safety Pins 15PK (930022)
- TE-CO Flange Nut, M20-2.50, Steel, Not Graded, Black Oxide, 30 mm Hex Wd, 25 mm Hex Ht (61606)
- TE-CO Flange Nut, 7/16"-14, Steel, 12L14, Black Oxide (41604)
- TE-CO Flange Nut, 1/4"-28, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41701)
- TE-CO Flange Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41707)
- TE-CO Flange Nut, 1/2"-13, 18-8 Stainless Steel, Grade 18-8, Plain, 7/8 in Hex Wd, 1/2 in Hex Ht (47605)
- TE-CO Flange Nut, 7/16"-20, Steel, 12L14, Black Oxide (41704)
- MTD Nut 5/16X18 Flg (712-04230)
- Te-Co Flange Nuts