Shop All Flange Nuts
Te-Co
Flange Nut, 1"-14, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht
Mfr # 41709
Zoro # G3176984
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 1-1/4 in
- Hex Width 1-5/8 in
- Flange Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41709
- Zoro # G3176984
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 1-1/4 in |
Hex Width | 1-5/8 in |
Flange Diameter | 2 in |
Nut Height | 1 1/4 in |
Overall Height | 1 1/4 in |
Dia./Thread Size | 1"-14 |
Width Across Flats | 1 5/8 in |
Description
Flange Nut, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 1 In.-14, Hex Width 1 5/8 in, Hex Height 1 1/4 in, Flange Diameter 2 in, System of Measurement Inch, Color Black, Flange Thickness 0.25 in, Hex Type Flange Nut, Overall Height 1 1/4 in, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 93 PK (08828)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4550-632-SS)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- TE-CO Flange Nut, 1/4"-28, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41701)
- TE-CO Flange Nut, 1/2"-20, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 11/16 in Hex Ht (41705)
- TE-CO Flange Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41703)
- TE-CO Flange Nut, 3/8"-16, 18-8 Stainless Steel, 18-8, Plain, 11/16 in Hex Wd, 3/8 in Hex Ht (47603)
- TE-CO Flange Nut, M16-2.00, Steel, Not Graded, Black Oxide, 24 mm Hex Wd, 21 mm Hex Ht (61605)
- TE-CO Flange Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 9/16 in Hex Wd, 3/8 in Hex Ht (41602)
- NOOK Nut Flange (70262)
- Te-Co Flange Nuts