Shop All Eye Bolts
Download CAD Files
Te-Co
Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide
Mfr # 42943
Zoro # G2821673
CAD Available
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 4-5/8 in
- Eye Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 4-5/8 in |
Eye Inside Diameter | 3/8 in |
Overall Length | 5-3/8 in |
Thread Length | 2-1/2" |
Screw Size | 3/8 in |
Eye Outside Diameter | 3/4 in |
Fastener Length | 5 3/8 in |
Shank Diameter | 3/8 in |
Hole Center-to-End Length | 5 in |
Thread Size | 3/8"-16 |
Fastener Length | 5 3/8 in |
Eye Outside Dia. | 3/4 in |
Dia./Thread Size | 3/8"-16 |
Eye Inside Dia. | 3/8 in |
Length from Ream Center | 5 in |
Shank Dia. | 3/8 in |
Description
Rod End, Eye Inside Diameter 3/8 in, Eye Outside Diameter 3/4 in, Eye Thickness 3/8 in, Black Oxide, Steel, Material Grade/Class Grade 2, Material Quality Standards ASTM A311, REACH Compliant Yes, Hole Center-to-End Length 5 in, RoHS Compliant Yes, Shank Diameter 3/8 in, Tensile Strength 125,000 psi, Thread Style Partially Threaded, UNC, Thread Direction Right Hand, Thread Length 2 1/2 in, Thread Size 3/8 In.-16, Shank Length 4 5/8 in, Externally Threaded, Shoulder Style Round Shoulder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z5425)
- MARSON Ribbed Rivnut Kit, Rn-1 (M39315)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK (M12600.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51450.050.0001)
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 3-7/8 in Shank, 5/8 in ID, Steel, black oxide (42950)
- TE-CO Eye Bolt With Shoulder, 1/2"-13, 3-1/4 in Shank, 3/8 in ID, Steel, black oxide (42945)
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 5-3/8 in Shank, 5/8 in ID, Steel, black oxide (42951)
- TE-CO Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 3/8 in ID, Steel, black oxide (42946)
- TE-CO Eye Bolt With Shoulder, 3/4"-10, 3-3/4 in Shank, 3/4 in ID, Steel, black oxide (42955)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 3-3/8 in Shank, 3/8 in ID, Steel, black oxide (42942)
- ZORO SELECT Eye Bolt M24-3.00, 50 mm ID, Steel, Black Oxide, 5 PK (M16100.240.0001)
- Te-Co Eye Bolts