Shop All Clamping Kits
Te-Co
Edge Clamp, Std Grip, 1-1/4, 2-5/16, 5/8, 3/8
Mfr # 33802
Zoro # G1183822
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1-1/4 in
- Slot Size 3/8 in
- Finish - Machining Black Oxide
- Overall Length 2.3130 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 33802
- Zoro # G1183822
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/4 in |
Slot Size | 3/8 in |
Overall Length | 2.3130 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Finish - Machining | Black Oxide |
Features | Adjustable Nose, Double Action |
Material - Machining | Steel |
Clamp Type | Nuzzler Edge, Standard Grip |
Description
Fixture Clamp, Nuzzler Edge, Standard Grip, Overall Length 2.3130 in, Thickness 5/8 in, Slot Size 3/8 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (401059)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 38In.L (74-019)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- TE-CO Clamping Kit, Super, 11/16, 1 In, 51 Pcs (20207)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- HHIP 3/4-10 X 12" Long Alloy Steel Stud (3436-3805)
- Te-Co Machining Clamps & Accessories