Shop All Clamping Kits
Te-Co
Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2
Mfr # 33826
Zoro # G2178023
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 7/8 in
- Overall Width 1-1/2 in
- Slot Size 2 in
- Material - Machining Steel
- Clamp Type Nuzzler Edge, Standard Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 33826
- Zoro # G2178023
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/2 in |
Slot Size | 2 in |
Overall Length | 5.3130 in |
Details
Item | Fixture Clamp |
Thickness | 7/8 in |
Material - Machining | Steel |
Clamp Type | Nuzzler Edge, Standard Grip |
Features | Adjustable Nose, Double Action |
Finish - Machining | Black Oxide |
Description
Fixture Clamp, Nuzzler Edge, Standard Grip, Overall Length 5.3130 in, Thickness 7/8 in, Slot Size 2 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Demolition Bars, Decking Bar, 44 In. L (41104)
- ROTHENBERGER Bucket Oiler, For Mfr. No. 71259L (70753)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 30 (GG830F-01)
- SPYDER Jigsaw Blade, Steel, L 4in. (300020)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- TE-CO Serrated End Clamp, 2 In, 10 In, 1-1/2 In (30515)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- TE-CO Edge Clamp, Low, 1-1/2, 3-5/16, 3/4, 1/2 (33805)
- HHIP 7/16"3/8-16 T-Slot Nut (3900-1202)
- Te-Co Machining Clamps & Accessories