Shop All Clamping Kits
Te-Co
Edge Clamp, Std Grip, 1-1/2, 5-3/16, 3/4, 1/2
Mfr # 33808
Zoro # G2047157
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Overall Width 1-1/2 in
- Finish - Machining Black Oxide
- Overall Length 5 3/16 in
- Features Adjustable Nose, Double Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 33808
- Zoro # G2047157
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/2 in |
Overall Length | 5 3/16 in |
Slot Size | 2-1/4 in |
Details
Item | Fixture Clamp |
Thickness | 3/4 in |
Finish - Machining | Black Oxide |
Features | Adjustable Nose, Double Action |
Clamp Type | Nuzzler Edge, Standard Grip |
Material - Machining | Steel |
Description
Fixture Clamp, Nuzzler Edge, Standard Grip, Overall Length 5 3/16 in, Thickness 3/4 in, Slot Size 2-1/4 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 9/16 In Tip, 4-7/8 In L (22N818)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- CMT Forstner Bit, 10mm (537.100.31)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11596)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- HHIP 3/8-16 X 4" Long Alloy Steel Stud (3436-3359)
- Te-Co Machining Clamps & Accessories