Shop All Clamping Kits
Te-Co
Edge Clamp, Std Grip, 1-1/2, 3-5/16, 3/4, 1/2
Mfr # 33806
Zoro # G2984694
original price:
$61.99
2% off
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Overall Width 1-1/2 in
- Overall Length 3 5/16 in
- Slot Size 3/4 in
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 33806
- Zoro # G2984694
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/2 in |
Overall Length | 3 5/16 in |
Slot Size | 3/4 in |
Details
Item | Fixture Clamp |
Thickness | 3/4 in |
Material - Machining | Steel |
Features | Adjustable Nose, Double Action |
Finish - Machining | Black Oxide |
Clamp Type | Nuzzler Edge, Standard Grip |
Description
Fixture Clamp, Nuzzler Edge, Standard Grip, Overall Length 3 5/16 in, Thickness 3/4 in, Slot Size 3/4 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL TURBOMAX3/16"" (73312)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (1.5Ah) (CT232)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM HEX DRIVER 6" LENG (GP29176M)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- HHIP 1" 3/4-10 T-Slot Nut (3903-1223)
- Te-Co Clamping Kits