Shop All Clamping Kits
Te-Co
Edge Clamp, Std Grip, 1, 1-7/8, 5/8, 5/16
Mfr # 33818
Zoro # G2145866
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1 in
- Overall Length 1 7/8 in
- Features Adjustable Nose, Double Action
- Slot Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 33818
- Zoro # G2145866
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1 in |
Overall Length | 1 7/8 in |
Slot Size | 1/4 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Features | Adjustable Nose, Double Action |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Clamp Type | Nuzzler Edge, Standard Grip |
Description
Fixture Clamp, Nuzzler Edge, Standard Grip, Overall Length 1 7/8 in, Thickness 5/8 in, Slot Size 1/4 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (40329)
- KLEIN TOOLS Slip Joint Pliers Hose Clamp, 8-Inch (D514-8)
- SITEPRO 12Ft Twist-Lock Prism Pole, Red/White, 10ths/Metric (07-4712-TMA)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- HHIP 5/8-11 X 2-1/2" T-Slot Bolt (3900-1279)
- Te-Co Machining Clamps & Accessories