Shop All Clamping Kits
Te-Co
Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8
Mfr # 33801
Zoro # G3500086
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1-1/4 in
- Features Adjustable Nose, Double Action
- Slot Size 1/8 in
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 33801
- Zoro # G3500086
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/4 in |
Slot Size | 1/8 in |
Overall Length | 2.3130 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Features | Adjustable Nose, Double Action |
Material - Machining | Steel |
Clamp Type | Low Grip, Nuzzler Edge |
Finish - Machining | Black Oxide |
Description
Fixture Clamp, Low Grip, Nuzzler Edge, Overall Length 2.3130 in, Thickness 5/8 in, Slot Size 1/8 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sanding Paper, 3.75x3.5, 60 Grit, PK50 (63717082011)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXRI-5PK)
- DRILLCO 1/2, JOBBER LENGTH DRILL - 100SE (100SE132)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- HHIP Pull Action Latch Toggle Clamp With 660 lbs Holding Capacity (3900-0403)
- Te-Co Clamping Kits