Shop All Clamping Kits
Te-Co
Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2
Mfr # 33825
Zoro # G0974181
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 7/8 in
- Overall Width 1-1/2 in
- Clamp Type Low Grip, Nuzzler Edge
- Material - Machining Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 33825
- Zoro # G0974181
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/2 in |
Slot Size | 3/8 in |
Overall Length | 5.3130 in |
Details
Item | Fixture Clamp |
Thickness | 7/8 in |
Clamp Type | Low Grip, Nuzzler Edge |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Features | Adjustable Nose, Double Action |
Description
Fixture Clamp, Low Grip, Nuzzler Edge, Overall Length 5.3130 in, Thickness 7/8 in, Slot Size 3/8 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Buffer Tube Ring Tool (BTR-6)
- TUNGALOY Turning Indexable Insert CCMT21.50, PK10 (6998418)
- YMW TAPS Spiral Point Tap, TICN-D4 M4 X 0.7 (PS4.0I4NEB-TICN)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- TE-CO Clamping Kit, 11/16, 1/2-13 Stud, 52 Pcs (20403)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- HHIP 5/8-11 X 5" Adjustable Clamping Assembly (3900-0303)
- Te-Co Clamping Kits