Shop All Clamping Kits
Te-Co
Edge Clamp, Low, 1-1/2, 5-3/16, 3/4, 1/2
Mfr # 33807
Zoro # G1730687
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Overall Width 1-1/2 in
- Features Adjustable Nose, Double Action
- Slot Size 1/8 in
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 33807
- Zoro # G1730687
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/2 in |
Slot Size | 1/8 in |
Overall Length | 5 3/16 in |
Details
Item | Fixture Clamp |
Thickness | 3/4 in |
Features | Adjustable Nose, Double Action |
Finish - Machining | Black Oxide |
Clamp Type | Low Grip, Nuzzler Edge |
Material - Machining | Steel |
Description
Fixture Clamp, Low Grip, Nuzzler Edge, Overall Length 5 3/16 in, Thickness 3/4 in, Slot Size 1/8 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5010MH)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 5 Nm (TLPT5NM)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84290)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- TE-CO Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Clamping Kit, 11/16, 1/2-13 Stud, 52 Pcs (20403)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- HHIP Vertical Flanged Base U-Bar Toggle Clamp - 110 lbs Holding Pressure (3900-0330)
- Te-Co Clamping Kits