Shop All Clamping Kits
Te-Co
Edge Clamp, Low, 1-1/2, 3-5/16, 3/4, 1/2
Mfr # 33805
Zoro # G2206617
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in
- Overall Width 1-1/2 in
- Finish - Machining Black Oxide
- Material - Machining Steel
- Features Adjustable Nose, Double Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 33805
- Zoro # G2206617
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1-1/2 in |
Slot Size | 1/8 in |
Overall Length | 3 5/16 in |
Details
Item | Fixture Clamp |
Thickness | 3/4 in |
Finish - Machining | Black Oxide |
Material - Machining | Steel |
Features | Adjustable Nose, Double Action |
Clamp Type | Low Grip, Nuzzler Edge |
Description
Fixture Clamp, Low Grip, Nuzzler Edge, Overall Length 3 5/16 in, Thickness 3/4 in, Slot Size 1/8 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Socket Adapter, 1/4 in Hex to 1/2 in Square, Black Phosphate (48-32-5034)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- GEDORE Coupler, 3/4" (3294)
- IRWIN Clamp, Handi, 4 In (59400CD)
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- TE-CO Serrated End Clamp, 2 In, 8 In, 1-3/8 In (30514)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- HHIP 3/4" 5/8-11 T-Slot Nut (3900-1213)
- Te-Co Machining Clamps & Accessories