Shop All Clamping Kits
Te-Co
Edge Clamp, Low, 1, 1-7/8, 5/8, 5/16
Mfr # 33817
Zoro # G1604303
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1 in
- Slot Size 1/4 in
- Material - Machining Steel
- Clamp Type Low Grip, Nuzzler Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 33817
- Zoro # G1604303
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1 in |
Slot Size | 1/4 in |
Overall Length | 1 7/8 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Material - Machining | Steel |
Clamp Type | Low Grip, Nuzzler Edge |
Features | Adjustable Nose, Double Action |
Finish - Machining | Black Oxide |
Description
Fixture Clamp, Low Grip, Nuzzler Edge, Overall Length 1 7/8 in, Thickness 5/8 in, Slot Size 1/4 in, Steel, Features Adjustable Nose, Double Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #9 (C23205)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- BURNDY Type U Crimping Die, Red (U8CRT)
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Serrated End Clamp, 2 In, 10 In, 1-1/2 In (30515)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- HHIP M8 X 1.25 X 75mm Long Alloy Steel Stud (3436-5001)
- Te-Co Clamping Kits