Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 140 mm, Steel, Black Oxide, 2 PK
Mfr # 60356
Zoro # G3431005
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A M8-1.25mm
- Thread Size B M8-1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 60356
- Zoro # G3431005
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M8-1.25mm |
Thread Size B | M8-1.25mm |
Thread Length A | 35 mm |
Thread Length B | 12 mm |
Length | 140 mm |
Workable Length | 105mm |
Overall Length | 140 mm |
Thread Length Type | Unequal |
Dia./Thread Size | M8-1.25 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 140 mm, System of Measurement Metric, Thread Length A 35 mm, Thread Length B 12 mm, Thread Size A M8-1.25, Thread Size B M8-1.25, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- ZORO SELECT #12-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.050.0020)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 15 FT, BLACK (90081)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 6 in, Steel, Black Oxide, 2 PK (40356)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40701)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40406)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40811)
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60706)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40304)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK (40814)
- Te-Co Double-Ended Rods & Studs