Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 110 mm, Steel, Black Oxide, 2 PK
Mfr # 60255
Zoro # G2857224
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size B M6-1mm
- Thread Length A 31 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 60255
- Zoro # G2857224
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M6-1mm |
Thread Size B | M6-1mm |
Thread Length A | 31 mm |
Thread Length B | 12 mm |
Length | 110 mm |
Overall Length | 110 mm |
Workable Length | 79mm |
Thread Length Type | Unequal |
Dia./Thread Size | M6-1.00 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 110 mm, System of Measurement Metric, Thread Length A 31 mm, Thread Length B 12 mm, Thread Size A M6-1, Thread Size B M6-1, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Plated (A04201600005Z)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (25C100KBC)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.7200)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0037)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60355)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60354)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40771)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40403)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60654)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 9 in, Steel, Black Oxide, 2 PK (40860)
- MIDWEST FASTENER Double-End Threaded Stud, 1/4"-20Thread to1/4"-28Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63525)
- Te-Co Double-Ended Rods & Studs