Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 250 mm, Steel, Black Oxide, 2 PK
Mfr # 60815
Zoro # G1716869
product price: $34.19
/pk 2, $17.10/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M24-3mm
- Thread Size B M24-3mm
- Threaded Rod Material Steel
- Thread Length A 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 60815
- Zoro # G1716869
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M24-3mm |
Thread Size B | M24-3mm |
Thread Length A | 63 mm |
Thread Length B | 63 mm |
Length | 250 mm |
Overall Length | 250.00 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
System of Measurement | Metric |
Threaded Rod Finish | Black Oxide |
Thread Pitch | 3mm |
Min. Tensile Strength (PSI) | 125,000 psi |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-20-LH)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9000710)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07113)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 8 PK (68024)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 9 in, Steel, Black Oxide, 2 PK (40860)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 2 PK (40514)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 7 in, Steel, Black Oxide, 2 PK (40512)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40505)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 2 in, Steel, Black Oxide, 2 PK (40850)
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 16 in, Steel, Black Oxide, 2 PK (40916)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 in, Steel, Black Oxide, 2 PK (40852)
- Te-Co Partially-Threaded Rods & Studs