Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 175 mm, Steel, Black Oxide, 2 PK
Mfr # 60754
Zoro # G1716808
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M20-2.5mm
- Thread Size B M20-2.5mm
- Thread Length A 55 mm
- Thread Length B 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 60754
- Zoro # G1716808
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M20-2.5mm |
Thread Size B | M20-2.5mm |
Thread Length A | 55 mm |
Thread Length B | 20 mm |
Length | 175 mm |
Overall Length | 175.00 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Thread Pitch | 2.5mm |
System of Measurement | Metric |
Threaded Rod Finish | Black Oxide |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1532)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (04124)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 30 PK (64044)
- VAST Spring Nut, 1/2"-13, 100 PK (V211 1/2-100)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 3 in, Steel, Black Oxide, 2 PK (40604)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, Steel, Black Oxide, 2 PK (40510)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60401)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 in, Steel, Black Oxide, 2 PK (40810)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40454)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40453)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, 2 in, Steel, Zinc Plated, 5 PK (63531)
- Te-Co Double-Ended Rods & Studs