Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 80 mm, Steel, Black Oxide, 2 PK
Mfr # 60651
Zoro # G2593367
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Coverage Partially
- Thread Size A M16-2mm
- Thread Size B M16-2mm
- Thread Length A 21 mm
- Thread Length B 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 60651
- Zoro # G2593367
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M16-2mm |
Thread Size B | M16-2mm |
Thread Length A | 21 mm |
Thread Length B | 18 mm |
Length | 80 mm |
Overall Length | 80 mm |
Workable Length | 59mm |
Thread Length Type | Unequal |
Dia./Thread Size | M16-2.00 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 80 mm, System of Measurement Metric, Thread Length A 21 mm, Thread Length B 18 mm, Thread Size A M16-2, Thread Size B M16-2, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.050.0400)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 50 PK (B51000.062.0400)
- BRIGHTON-BEST Socket Set Screw - 1/4-28 x 1/4" - Cup Point - 18-8 (A2) Stainless Steel - UNF - 100 Pk - BBI 602240 (602240)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40803)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, 18-8 Stainless Steel, Plain (40474)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 125 mm, Steel, Black Oxide (60607)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60454)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40453)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK (40606)
- MIDWEST FASTENER Double-End Threaded Stud, 10mmThread to52mmThread, 52 mm, Steel, Plain, 5 PK (66456)
- Te-Co Double-Ended Rods & Studs