Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 125 mm, Steel, Black Oxide
Mfr # 60607
Zoro # G8518194
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A M16-2mm
- Thread Size B M16-2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 60607
- Zoro # G8518194
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M16-2mm |
Thread Size B | M16-2mm |
Thread Length A | 47 mm |
Thread Length B | 125 mm |
Length | 125 mm |
Workable Length | 78mm |
Overall Length | 125 mm |
Thread Length Type | Equal |
Dia./Thread Size | M16-2.00 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 125 mm, System of Measurement Metric, Thread Length A 47 mm, Thread Length B 47 mm, Thread Size A M16-2, Thread Size B M16-2, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF7)
- ZORO SELECT M4-0.70 x 20 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0020)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07001.037.0075)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 16mm L, PK100 (M07840.050.0016)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK (40859)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40805)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40781)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK (40817)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40705)
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 4 in, Steel, Black Oxide, 2 PK (41051)
- ZORO SELECT Double-End Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 4 in, Aluminum, Plain (LINKH054)
- Te-Co Partially-Threaded Rods & Studs