Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 50 mm, Steel, Black Oxide, 2 PK
Mfr # 60551
Zoro # G3408316
product price: $6.89
/pk 2, $3.45/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Coverage Partially
- Thread Size B M12-1.75mm
- Thread Length A 20 mm
- Thread Length B 16 mm
- Threaded Rod Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 60551
- Zoro # G3408316
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M12-1.75mm |
Thread Size B | M12-1.75mm |
Thread Length A | 20 mm |
Thread Length B | 16 mm |
Length | 50 mm |
Workable Length | 30mm |
Thread Length Type | Unequal |
Overall Length | 50 mm |
Dia./Thread Size | M12-1.75 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 50 mm, System of Measurement Metric, Thread Length A 20 mm, Thread Length B 16 mm, Thread Size A M12-1.75, Thread Size B M12-1.75, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-13 (5401-8)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.2400)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51738.031.0001)
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60451)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60552)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40880)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60503)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK (40606)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60204)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40403)
- Te-Co Partially-Threaded Rods & Studs