Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 110 mm, Steel, Black Oxide, 2 PK
Mfr # 60555
Zoro # G2694912
product price: $5.99
/pk 2, $3.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A M12-1.75mm
- Thread Length A 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 60555
- Zoro # G2694912
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M12-1.75mm |
Thread Length A | 39 mm |
Thread Size B | M12-1.75mm |
Thread Length B | 16 mm |
Length | 110 mm |
Thread Length Type | Unequal |
Overall Length | 110 mm |
Workable Length | 71mm |
Dia./Thread Size | M12-1.75 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 110 mm, System of Measurement Metric, Thread Length A 39 mm, Thread Length B 16 mm, Thread Size A M12-1.75, Thread Size B M12-1.75, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in L, 10 PK (U55000.037.0325)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2005-3-BLANK)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0400)
- MIDWEST FASTENER 3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 24 24PK (60602)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 200 mm, Steel, Black Oxide, 2 PK (60558)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60557)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40904)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40580)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60355)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40781)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 5 1/2 in, Steel, Black Oxide (40609)
- Te-Co Double-Ended Rods & Studs