Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 9 in, Steel, Black Oxide, 2 PK
Mfr # 41056
Zoro # G2631675
product price: $15.79
/pk 2, $7.90/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A 7/8"-9
- Thread Size B 7/8"-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41056
- Zoro # G2631675
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 7/8"-9 |
Thread Size B | 7/8"-9 |
Thread Length A | 3 in |
Thread Length B | 1 1/4 in |
Length | 9 in |
Workable Length | 6" |
Overall Length | 9" |
Thread Length Type | Unequal |
Dia./Thread Size | 7/8"-9 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 9 in, System of Measurement Inch, Thread Length A 3 in, Thread Length B 1 1/4 in, Thread Size A 7/8 In.-9, Thread Size B 7/8 In.-9, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY14)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP116)
- ZORO SELECT M5-0.80 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050060-100P1)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40705)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60654)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 5 1/2 in, Steel, Black Oxide (40609)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60456)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40878)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40971)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 in, Steel, Black Oxide, 2 PK (40773)
- Te-Co Partially-Threaded Rods & Studs