Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 3 in, Steel, Black Oxide, 2 PK
Mfr # 40604
Zoro # G2885075
original price:
$7.42
35% off
new price: $4.79
/pk 2, $2.40/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Length A 1 in
- Thread Size B 7/16"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40604
- Zoro # G2885075
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 7/16"-14 |
Thread Length A | 1 in |
Thread Size B | 7/16"-14 |
Thread Length B | 1 in |
Length | 3 in |
Workable Length | 2" |
Thread Length Type | Equal |
Overall Length | 3" |
Dia./Thread Size | 7/16"-14 |
Description
Double-End Threaded Stud w/Wrench Flats, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats Yes, Overall Length 3 in, System of Measurement Inch, Thread Length A 1 in, Thread Length B 1 in, Thread Size A 7/16 In.-14, Thread Size B 7/16 In.-14, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40350)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (981968-100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Silicon Bronze 2 PK (39992)
- ZORO SELECT Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 250 PK (08NXLTH188)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 2 PK (40504)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40503)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40803)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40955)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 in, Steel, Black Oxide, 2 PK (40302)
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 4 in, Steel, Black Oxide, 2 PK (41051)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 4 in, 18-8 Stainless Steel, Plain, 2 PK (40876)
- Te-Co Partially-Threaded Rods & Studs