Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK
Mfr # 40405
Zoro # G3116477
product price: $2.85
/pk 2, $1.43/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A 5/16"-18
- Thread Length A 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40405
- Zoro # G3116477
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 5/16"-18 |
Thread Length A | 1 1/8 in |
Thread Size B | 5/16"-18 |
Thread Length B | 1 1/8 in |
Length | 3 1/2 in |
Workable Length | 2-3/8" |
Overall Length | 3-1/2" |
Thread Length Type | Equal |
Dia./Thread Size | 5/16"-18 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 3 1/2 in, System of Measurement Inch, Thread Length A 1 1/8 in, Thread Length B 1 1/8 in, Thread Size A 5/16 In.-18, Thread Size B 5/16 In.-18, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.031.0075)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53564)
- ZORO SELECT 1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Plain Steel, 200 PK (1488MPP188)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.060.0035)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40404)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 5 in, Steel, Black Oxide, 2 PK (40408)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 6 in, Steel, Black Oxide, 2 PK (40410)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60404)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 in, Steel, Black Oxide, 2 PK (40706)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60310)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 3 in, Steel, Plain, 12 PK (5MTU1)
- Te-Co Double-Ended Rods & Studs