Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK
Mfr # 40451
Zoro # G7258256
product price: $4.29
/pk 2, $2.15/ea
Sold in multiples of 4 for $17.16
$17.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 5/16"-18
- Thread Size B 5/16"-18
- Thread Length A 1 in
- Thread Length B 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40451
- Zoro # G7258256
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 5/16"-18 |
Thread Size B | 5/16"-18 |
Thread Length A | 1 in |
Thread Length B | 1/2 in |
Length | 2 in |
Overall Length | 2.000 in |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNC |
System of Measurement | Inch |
Threaded Rod Finish | Black Oxide |
Description
Stud 5/16-18 X 2.0 Long. Black Oxide Finish. Medium Carbon Steel Material. Tensile Strength Of 125,000 Psi Min. Grade 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 20 PK (61168)
- KOHLER Set Screw (1035681)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (HU-0562USSHZYBAGGR)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (N01200.031.0050)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK (40814)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40503)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60354)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 2 PK (40504)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40955)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40902)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 47 mm, Steel, Plain, 100 PK (M21520.100.0035)
- Te-Co Double-Ended Rods & Studs