Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain
Mfr # 40983
Zoro # G3375714
product price: $22.39
/pk 2, $11.20/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Threaded Rod Material 18-8 Stainless Steel
- Thread Coverage Partially
- Threaded Rod Finish Plain
- Thread Size A 3/4"-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40983
- Zoro # G3375714
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/4"-10 |
Thread Size B | 3/4"-10 |
Thread Length A | 2 in |
Length | 10 in |
Thread Length B | 2 in |
Thread Length Type | Equal |
Workable Length | 8" |
Overall Length | 10" |
Thread Length (B) | 2" |
Dia./Thread Size | 3/4"-10 |
Thread Size | 3/4"-10 |
Thread Length (A) | 2" |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Wrench Flats No, Overall Length 10 in, System of Measurement Inch, Thread Length A 2 in, Thread Length B 2 in, Thread Size A 3/4 In.-10, Thread Size B 3/4 In.-10, Thread Direction A Right Hand, Thread Direction B Right Hand, Minimum Yield Strength 60,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0175)
- MIDWEST FASTENER 3/8" Brl Lg, Brass Anodized Aluminum 10 PK (76542)
- DISC-LOCK 2-Piece Wedge Lock Nut, M14-1.50, Steel, Not Graded, Zinc Plated, 21 mm Ht, 50 PK (NMF 206-01-565)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.075.0400)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, 18-8 Stainless Steel, Plain, 2 PK (40981)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60654)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60310)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 3 in, Steel, Black Oxide, 2 PK (40604)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60406)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60255)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 7 in, Steel, Black Oxide, 2 PK (40812)
- Te-Co Double-Ended Rods & Studs