Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK
Mfr # 40378
Zoro # G3416375
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Threaded Rod Material 18-8 Stainless Steel
- Thread Coverage Partially
- Threaded Rod Finish Plain
- Thread Size B 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40378
- Zoro # G3416375
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/4"-20 |
Thread Size B | 1/4"-20 |
Thread Length A | 1 in |
Length | 5 in |
Thread Length B | 1 in |
Workable Length | 4" |
Overall Length | 5" |
Thread Length Type | Equal |
Thread Size | 1/4"-20 |
Thread Length (B) | 1" |
Thread Length (A) | 1" |
Dia./Thread Size | 1/4"-20 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Wrench Flats No, Overall Length 5 in, System of Measurement Inch, Thread Length A 1 in, Thread Length B 1 in, Thread Size A 1/4 In.-20, Thread Size B 1/4 In.-20, Thread Direction A Right Hand, Thread Direction B Right Hand, Minimum Yield Strength 60,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51205.050.0001)
- SPOTNAILS 1-7/8" Alum Screw Shank Coil Nails Similar To Duo-Fast Ci149A 9000/Box (CPD5.5D099AS)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 11 in L, 5 PK (N01200.050.1100)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (N01200.031.0125)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40374)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, 18-8 Stainless Steel, Plain (40474)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 4 in, 18-8 Stainless Steel, Plain, 2 PK (40376)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40574)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, 18-8 Stainless Steel, Plain, 2 PK (40884)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40303)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40857)
- Te-Co Double-Ended Rods & Studs