Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK
Mfr # 40374
Zoro # G3162433
product price: $11.49
/pk 2, $5.75/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material 18-8 Stainless Steel
- Thread Coverage Partially
- Threaded Rod Finish Plain
- Thread Size B 1/4"-20
- Thread Length A 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40374
- Zoro # G3162433
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/4"-20 |
Thread Size B | 1/4"-20 |
Thread Length A | 1 in |
Thread Length B | 1 in |
Length | 3 in |
Overall Length | 3" |
Workable Length | 2" |
Thread Length Type | Equal |
Dia./Thread Size | 1/4"-20 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Wrench Flats No, Overall Length 3 in, System of Measurement Inch, Thread Length A 1 in, Thread Length B 1 in, Thread Size A 1/4 In.-20, Thread Size B 1/4 In.-20, Thread Direction A Right Hand, Thread Direction B Right Hand, Minimum Yield Strength 60,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07103)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66ABS200)
- MORTON Swing Bolt, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 2-1/2 in Thrd Lg, 4-5/8 in Overall Lg (SWB-20SS)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04360.056.0325)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 4 in, 18-8 Stainless Steel, Plain, 2 PK (40376)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, 18-8 Stainless Steel, Plain (40474)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40378)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 14 in, Steel, Black Oxide, 2 PK (40863)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 in, Steel, Black Oxide, 2 PK (40302)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60408)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 6 in, Steel, Black Oxide, 2 PK (40356)
- Te-Co Double-Ended Rods & Studs