Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK
Mfr # 40301
Zoro # G3388813
original price:
$4.03
10% off
new price: $3.59
/pk 2, $1.80/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Length A 1/2 in
- Thread Size B 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40301
- Zoro # G3388813
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/4"-20 |
Thread Length A | 1/2 in |
Thread Size B | 1/4"-20 |
Thread Length B | 1/2 in |
Length | 1 1/2 in |
Overall Length | 1-1/2" |
Thread Length Type | Equal |
Workable Length | 1" |
Dia./Thread Size | 1/4"-20 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 1 1/2 in, System of Measurement Inch, Thread Length A 1/2 in, Thread Length B 1/2 in, Thread Size A 1/4 In.-20, Thread Size B 1/4 In.-20, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60292)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Steel Body, 100 PK (TSC0810.1-100)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 100 PK (M04100.060.0045)
- MTD Screw-Shoulder (738-04237A)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, 18-8 Stainless Steel, Plain (40474)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 1/2 in, Steel, Black Oxide (40906)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 200 mm, Steel, Black Oxide, 2 PK (60655)
- TE-CO Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 10 in, Steel, Black Oxide, 2 PK (41113)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40405)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40902)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- Te-Co Partially-Threaded Rods & Studs