Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, Steel, Black Oxide, 2 PK
Mfr # 40710
Zoro # G3267363
product price: $2.89
/pk 2, $1.45/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size B 1/2"-13
- Thread Length A 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40710
- Zoro # G3267363
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/2"-13 |
Thread Size B | 1/2"-13 |
Thread Length A | 1 1/2 in |
Thread Length B | 1 1/2 in |
Length | 6 in |
Overall Length | 6" |
Workable Length | 4-1/2" |
Thread Length Type | Equal |
Dia./Thread Size | 1/2"-13 |
Description
Double-End Threaded Stud w/Wrench Flats, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats Yes, Overall Length 6 in, System of Measurement Inch, Thread Length A 1 1/2 in, Thread Length B 1 1/2 in, Thread Size A 1/2 In.-13, Thread Size B 1/2 In.-13, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (1-5-SJ3526N)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg (A0150080024)
- ZORO SELECT Dowel Pin, Harden Stl, M5x10mm, PK50 (DP5005010-050P1)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Stainless, PK2, Width: 5/8 in (Z0215)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 in, Steel, Black Oxide, 2 PK (40903)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 in, Steel, Black Oxide, 2 PK (40706)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, Steel, Black Oxide, 2 PK (40708)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 10 in, Steel, Black Oxide, 2 PK (40816)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40971)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40305)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 68 mm, Steel, Plain, 50 PK (M21520.140.0050)
- Te-Co Double-Ended Rods & Studs