Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK
Mfr # 40789
Zoro # G3247946
product price: $15.65
/pk 2, $7.83/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material 18-8 Stainless Steel
- Thread Coverage Partially
- Threaded Rod Finish Plain
- Thread Size A 1/2"-13
- Thread Size B 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40789
- Zoro # G3247946
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/2"-13 |
Thread Size B | 1/2"-13 |
Thread Length A | 1 1/2 in |
Thread Length B | 1 1/2 in |
Length | 6 in |
Thread Length Type | Equal |
Workable Length | 4-1/2" |
Overall Length | 6" |
Dia./Thread Size | 1/2"-13 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Wrench Flats No, Overall Length 6 in, System of Measurement Inch, Thread Length A 1 1/2 in, Thread Length B 1 1/2 in, Thread Size A 1/2 In.-13, Thread Size B 1/2 In.-13, Thread Direction A Right Hand, Thread Direction B Right Hand, Minimum Yield Strength 60,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M07000.140.0080)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (33284)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 20 mm Shaft Dia (DE-19SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/8 in Bore Dia. (U36050.412.0001)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, 18-8 Stainless Steel, Plain, 2 PK (40793)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40787)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, 18-8 Stainless Steel, Plain, 2 PK (40981)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 2 PK (40556)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40553)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, Steel, Black Oxide, 2 PK (40776)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 2 PK (40552)
- Te-Co Partially-Threaded Rods & Studs