Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 in, Steel, Black Oxide, 2 PK
Mfr # 40773
Zoro # G2655195
original price:
$4.95
9% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Coverage Partially
- Thread Size A 1/2"-13
- Thread Size B 1/2"-13
- Thread Length A 1 1/2 in
- Thread Length B 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 40773
- Zoro # G2655195
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/2"-13 |
Thread Size B | 1/2"-13 |
Thread Length A | 1 1/2 in |
Thread Length B | 3/4 in |
Length | 4 in |
Workable Length | 2-1/2" |
Thread Length Type | Unequal |
Overall Length | 4" |
Dia./Thread Size | 1/2"-13 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 4 in, System of Measurement Inch, Thread Length A 1 1/2 in, Thread Length B 3/4 in, Thread Size A 1/2 In.-13, Thread Size B 1/2 In.-13, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.9999)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/4 L, PK5 (WWG-CLPSBPS-056)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16260.019.0001)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 in, Steel, Black Oxide, 2 PK (40772)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40911)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40574)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 7 in, Steel, Black Oxide, 2 PK (40812)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 8 in, Steel, Black Oxide, 2 PK (40314)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 in, Steel, Black Oxide, 2 PK (40852)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40454)
- Te-Co Partially-Threaded Rods & Studs