Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK
Mfr # 40705
Zoro # G3373045
product price: $3.19
/pk 2, $1.60/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size B 1/2"-13
- Thread Length A 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 40705
- Zoro # G3373045
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/2"-13 |
Thread Size B | 1/2"-13 |
Thread Length A | 1 1/4 in |
Thread Length B | 1 1/4 in |
Length | 3 1/2 in |
Overall Length | 3-1/2" |
Workable Length | 2-1/4" |
Thread Length Type | Equal |
Dia./Thread Size | 1/2"-13 |
Description
Double-End Threaded Stud w/Wrench Flats, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats Yes, Overall Length 3 1/2 in, System of Measurement Inch, Thread Length A 1 1/4 in, Thread Length B 1 1/4 in, Thread Size A 1/2 In.-13, Thread Size B 1/2 In.-13, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.025.0150)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U01000.100.0750)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 8 in, Steel, Black Oxide, 2 PK (40514)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40902)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40805)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 6 in, Steel, Black Oxide, 2 PK (40356)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40878)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 in, Steel, Black Oxide, 2 PK (40351)
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 1 ft, Steel, Black Oxide, 2 PK (40958)
- Te-Co Double-Ended Rods & Studs