Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 8 in, Steel, Black Oxide, 2 PK
Mfr # 41111
Zoro # G3177492
product price: $14.35
/pk 2, $7.18/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Coverage Partially
- Thread Size A 1"-8
- Thread Size B 1"-8
- Thread Length A 2 1/2 in
- Thread Length B 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41111
- Zoro # G3177492
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1"-8 |
Thread Size B | 1"-8 |
Thread Length A | 2 1/2 in |
Thread Length B | 2 1/2 in |
Length | 8 in |
Overall Length | 8" |
Thread Length Type | Equal |
Workable Length | 5-1/2" |
Dia./Thread Size | 1"-8 |
Description
Double-End Threaded Stud w/Wrench Flats, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats Yes, Overall Length 8 in, System of Measurement Inch, Thread Length A 2 1/2 in, Thread Length B 2 1/2 in, Thread Size A 1 In.-8, Thread Size B 1 In.-8, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34122.018.0610)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04211.075.0350)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-R6-E-PKT)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M55010.030.0008)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 7 in, Steel, Black Oxide, 2 PK (40812)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 5 1/2 in, Steel, Black Oxide (40609)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40902)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 5 in, Steel, Black Oxide, 2 PK (40455)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40378)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK (40606)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 4 in, Aluminum, Plain (LINKH058)
- Te-Co Partially-Threaded Rods & Studs