Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 6 in, Steel, Black Oxide, 2 PK
Mfr # 41152
Zoro # G2826065
product price: $14.19
/pk 2, $7.10/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A 1"-8
- Thread Length A 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41152
- Zoro # G2826065
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1"-8 |
Thread Length A | 2 in |
Thread Size B | 1"-8 |
Thread Length B | 1 1/2 in |
Length | 6 in |
Workable Length | 4" |
Overall Length | 6" |
Thread Length Type | Unequal |
Dia./Thread Size | 1"-8 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 6 in, System of Measurement Inch, Thread Length A 2 in, Thread Length B 1 1/2 in, Thread Size A 1 In.-8, Thread Size B 1 In.-8, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04104.043.0275)
- G.L. HUYETT Clevis Pin 1/2 x 6-1/2 LCS ZC (CLPZ-0500-6500)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (50239)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60306)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, Steel, Black Oxide, 2 PK (40555)
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 1 ft, Steel, Black Oxide, 2 PK (40914)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60555)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40350)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, Steel, Black Oxide, 2 PK (40710)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 70 mm, Steel, Plain, 100 PK (M21520.080.0060)
- Te-Co Double-Ended Rods & Studs