Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Rod, 7/8"-9 Thread to 7/8"-9 Thread, 1 ft, Steel, Black Oxide, 2 PK
Mfr # 41014
Zoro # G2843294
product price: $22.15
/pk 2, $11.08/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Coverage Partially
- Thread Size A 7/8"-9
- Thread Size B 7/8"-9
- Thread Length A 2 1/4 in
- Thread Length B 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41014
- Zoro # G2843294
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 7/8"-9 |
Thread Size B | 7/8"-9 |
Thread Length A | 2 1/4 in |
Thread Length B | 2 1/4 in |
Length | 1 ft |
Workable Length | 9-3/4" |
Thread Length Type | Equal |
Overall Length | 12" |
Dia./Thread Size | 7/8"-9 |
Description
Double-End Threaded Rod w/Wrench Flats, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats Yes, Overall Length 12 in, System of Measurement Inch, Thread Length A 2 1/4 in, Thread Length B 2 1/4 in, Thread Size A 7/8 In.-9, Thread Size B 7/8 In.-9, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M35 Bore Dia. (DHO-035-SS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.060.0035)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.025.0050)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40353)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK (40402)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40789)
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 1 ft, Steel, Black Oxide, 2 PK (40958)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 2 PK (40712)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40705)
- MIDWEST FASTENER Double-End Threaded Stud, 10mm Thread to 48mm Thread, 48 mm, Steel, Plain, 5 PK (66452)
- Te-Co Double-Ended Rods & Studs