Shop All Knobs
Te-Co
Dog Point Knurled Head Screw
Mfr # 43815
Zoro # G203528964
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | DOG POINT KNURLED HEAD SCREW |
Head Material | Steel |
Handle Type | Knurled |
Description
DOG POINT KNURLED HEAD SCREW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/2 (C47718)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T1D-N--)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- KRAFT TOOL Cement Finish Trowel, BS, 14x3", Wood Hndl (CF727B)
- TE-CO Dog Point Knurled Head Screw (43806)
- TE-CO Dog Point Knurled Head Screw (43805)
- TE-CO Dog Point Knurled Head Screw (43812)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31026)
- TE-CO Alum Hand Knob, 5/16"-18 Thru (43309)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31051)
- KIPP Wing Grip D=1/4-20 A=38 H=18 Stainless Steel 1.4308 Blasted (K0273.9A21)
- Te-Co Hand Knobs and Wheels