Shop All Knobs
Te-Co
Dog Point Knurled Head Screw
Mfr # 43810
Zoro # G303528949
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Knurled
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | DOG POINT KNURLED HEAD SCREW |
Handle Type | Knurled |
Head Material | Steel |
Description
DOG POINT KNURLED HEAD SCREW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 16 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1316PGD)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- TUNGALOY Misc. Spare Parts, M-1000 (7003176)
- JPW INDUSTRIES Jaws Pr 675 5-1/2 (11127S41)
- TE-CO Dog Point Knurled Head Screw (43806)
- TE-CO Dog Point Knurled Head Screw (43805)
- TE-CO Alum Hand Knob, 3/4"-10 Thru (43325)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31050)
- TE-CO Alum Hand Knob, 5/16"-18 Thru (43309)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31032)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M06X20, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92062X20)
- Te-Co Knobs