Shop All Knobs
Te-Co
Dog Point Knurled Head Screw
Mfr # 43806
Zoro # G103528972
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Knurled
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | DOG POINT KNURLED HEAD SCREW |
Handle Type | Knurled |
Head Material | Steel |
Description
DOG POINT KNURLED HEAD SCREW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Giant Folding Magnifier (MGFL6X)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/4in. (DHS1250DG)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5232N)
- TE-CO Clamp Kit W/ 2" Thk Blks, 7/8"-1"-8 Std (21007)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31042)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31032)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- TE-CO Alum Hand Knob, 5/16"-18 Thru (43309)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M10X60, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93102X60)
- Te-Co Knobs